-
DCN100-1.5American Control Electronics Drives, DCN SeriesItem NumberDCN100-1.5MFG Item NumberDCN100-1.5SeriesDCNProduct Description1Q LV Chassis 12V 1.5Specifications
Specifications Input Voltage (AC) 12 VAC Output Armature Voltage (DC) 0-12 VDC Max HP @ 12 VDC Armature 0.016 hp Max Armature Current (DC) 1.5 A Nominal Input VAC 12 VAC Field Supply None Regen No Feedback Types Armature Operator Controls Built In Nominal Armature VDC 12 VDC AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
DCN200-1.5American Control Electronics Drives, DCN SeriesItem NumberDCN200-1.5MFG Item NumberDCN200-1.5SeriesDCNProduct Description1Q LV Chassis 24V 1.5Specifications
Specifications Input Voltage (AC) 24 VAC Output Armature Voltage (DC) 0-24 VDC Max HP @ 24 VDC Armature 0.033 hp Max Armature Current (DC) 1.5 A Nominal Input VAC 24 VAC Field Supply None Regen No Feedback Types Armature Operator Controls Built In Nominal Armature VDC 24 VDC AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
DCN300-6American Control Electronics Drives, DCN SeriesItem NumberDCN300-6MFG Item NumberDCN300-6SeriesDCNProduct Description1Q LV Chassis 12/24 3[6]Specifications
Specifications Output Armature Voltage (DC) 0-12 VDC, 0-24 VDC Max HP @ 12 VDC Armature 0.033 hp Max HP @ 24 VDC Armature 0.067 hp Max Armature Current (DC) 6 A Field Supply None Regen No Feedback Types Armature Operator Controls Built In AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Manufacturer
Product Series
Input Voltage (AC)
Output Armature Voltage (DC)
Nominal Input VAC
Nominal Armature VDC
Max HP @ 12 VDC Armature
Max HP @ 24 VDC Armature
Max Armature Current (DC)